Zoro Homepage

LED B10 40W Equivalent E14 Base Dimmable 2700K Torpedo Chandelier Light Bulbs, 3PK

  • Mfr # 81485-SU

  • Zoro # G503961775


product price: $15.35
/pk 3, $5.12/ea

Key Features

Voltage
120
Watts
5
Color Temperature
2700K
Lumens
470
Width
1.42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81485-SU
Zoro #
G503961775
UPC #
653703814858
Country of Origin
China

Dimensions

Width
1.42
Length
1.42
Height
4.13

Details

Voltage
120
Watts
5
Color Temperature
2700K
Lumens
470
Wattage Equivalency
40
Bulb Finish
Frosted
Color
Frosted

Description

Sunlite LED torpedo tip B10 bulbs are designed to give you up to 25,000 hours of reliable service. That means fewer replacements for difficult to reach bulbs. These dimmable and energy efficient lamps provide the same output as a 40 watt bulb while only using 5 watts of energy. With 3 hours of daily use the annual operating cost is only $0.60 per bulb. (Based on $0. 11/kWh). LED technology means they are cooler to the touch when lit and instant-on at full brightness. The european base (E14) and classic shape make them perfect for chandeliers, wall sconces, decorative lamps, and many other fixtures. Ideal for both residential and commercial use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.