LED B10 Frost Torpedo Chandelier Light Bulb, 5W 40W Equiv 470 Lumen E14 Base Dimmable 2700K, 6PK

  • Mfr # 41610-NS

  • Zoro # G212221016


product price:  $27.95
/pk 6, $4.66/ea

Key Features

Watts
5W
Color Temperature
2700K
Dimmable
Dimmable
Lumens
470 lm
Wattage Equivalency
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41610-NS
Zoro #
G212221016
UPC #
653703416106
Country of Origin
China

Dimensions

Height
1.42 in
Bulb Dia.
1.42 in

Details

Item
LED Bulb
Watts
5W
Color Temperature
2700K
Dimmable
Dimmable
Lumens
470 lm
Wattage Equivalency
40W
Light Color
Warm White
Color
Frosted

Description

Sunlite LED torpedo tip B10 bulbs are designed to give you up to 25,000 hours of reliable service. That means fewer replacements for difficult to reach bulbs. These dimmable and energy efficient lamps provide the same output as a 40 watt bulb while only using 5 watts of energy. With 3 hours of daily use the annual operating cost is only $0.60 per bulb. Based on $0. 11/kWh. LED technology means they are cooler to the touch when lit and instant-on at full brightness. The european base E14 and classic shape make them perfect for chandeliers, wall sconces, decorative lamps, and many other fixtures. Ideal for both residential and commercial use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.