
LED B13 7W 60W= Dimmable E26 Base Energy Star 90 CRI Torpedo 3000K Chandelier Light Bulbs, 6PK
Mfr # 41772-SU
Zoro # G412220956
product price:Â $22.89
/pk 6, $3.82/eaKey Features
Watts
7W
Color Temperature
3000K
Dimmable
Dimmable
Lumens
500 lm
Light Color
Warm White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41772-SU
Zoro #
G412220956
UPC #
653703417721
Country of Origin
China
Details
Item
LED Bulb
Watts
7W
Color Temperature
3000K
Dimmable
Dimmable
Lumens
500 lm
Light Color
Warm White
Wattage Equivalency
60W
Color
Frosted
Description
Sunlite LED B13 Chandelier Light Bulb uses a unique, decorative bulb shape that is ideal for chandeliers and other high-ceiling fixtures. These Chandelier Style light bulbs are dimmable when installed in a lamp or fixture with dimming capabilities, creating your favorite tone depending on your mood in any space. They give off as much light as a 60-watt bulb while only using 7 watts of power. High CRI Color Rendering Index of 90. Youll see truer and more vivid colors right before your eyes. Estimated yearly energy cost is a low $0.84 Based on 3 hours/day use at $0.11/kWh. These bulbs are Energy Star Certified and may qualify you for state and local rebates. At 3000K these warm white bulbs provide a comforting glow in bedrooms, living spaces or anywhere you want to set relaxed mood. ETL Listed for damp location installation. Dimension at 4.21-in Length. Title-20 Compliant.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.