
LED B13 7W 60W= Dimmable E26 Base Energy Star 90 CRI Torpedo 5000K Chandelier Light Bulbs, 6PK
Mfr # 41774-SU
Zoro # G012220967
product price:Â $22.89
/pk 6, $3.82/eaKey Features
Watts
7W
Color Temperature
5000K
Dimmable
Dimmable
Lumens
500 lm
Light Color
Super White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41774-SU
Zoro #
G012220967
UPC #
653703417745
Country of Origin
China
Details
Item
LED Bulb
Watts
7W
Color Temperature
5000K
Dimmable
Dimmable
Lumens
500 lm
Light Color
Super White
Wattage Equivalency
60W
Color
Frosted
Description
Sunlite LED B13 Chandelier Light Bulb uses a unique, decorative bulb shape that is ideal for chandeliers and other high-ceiling fixtures. These Chandelier Style light bulbs are dimmable when installed in a lamp or fixture with dimming capabilities, creating your favorite tone depending on your mood in any space. They give off as much light as a 60-watt bulb while only using 7 watts of power. High CRI Color Rendering Index of 90. Youll see truer and more vivid colors right before your eyes. Estimated yearly energy cost is a low $0.84 Based on 3 hours/day use at $0.11/kWh. These bulbs are Energy Star Certified and may qualify you for state and local rebates. At 5000K these household lightbulbs put off a fresh white glow. Ideal for offices, commercial, basements, kitchens, bathrooms, living rooms, dining rooms and any place you want to set a cool mood. ETL Listed for damp location installation. Dimension at 4.21-in Length. Title-20 Compliant.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.