LED B13 Chandelier Light Bulb, 7W 60W=, 500 Lumens, 120V, Dimmable, E26 Base, 5000K, 6PK

  • Mfr # 41777-SU

  • Zoro # G611224120


product price: $26.79
/pk 6, $4.47/ea

Key Features

Voltage
120V
Bulb Base Type
E26
Color Temperature
5000K
Dimmable
Yes
Lumens
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41777-SU
Zoro #
G611224120
UPC #
653703417776
Country of Origin
China

Details

Item
LED Bulb
Voltage
120V
Bulb Base Type
E26
Color Temperature
5000K
Dimmable
Yes
Lumens
500
Rated Life
15000 hrs
Wattage Equivalency
60W
Light Color
Daylight

Description

Sunlite LED B13 Chandelier Light Bulb uses a unique, decorative bulb shape that is ideal for chandeliers and other high-ceiling fixtures. These Chandelier Style light bulbs are dimmable when installed in a lamp or fixture with dimming capabilities, creating your favorite tone depending on your mood in any space. They give off as much light as a 60-watt bulb while only using 7 watts of power. High CRI Color Rendering Index of 90. Youll see truer and more vivid colors right before your eyes. Estimated yearly energy cost is a low $0.84 Based on 3 hours/day use at $0.11/kWh. These bulbs are Energy Star Certified and may qualify you for state and local rebates. At 5000K these household lightbulbs put off a fresh white glow. Ideal for offices, commercial, basements, kitchens, bathrooms, living rooms, dining rooms and any place you want to set a cool mood. ETL Listed for damp location installation. Dimension at 4.21 Length. Title-20 Compliant.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.