LED Black Coach Light Outdoor Fixture, 9W Multi-Volt 600 Lumens 30K/40K/50K Dimmable, 80 CRI

  • Mfr # 81300-SU

  • Zoro # G614811891


product price:  $93.89
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120-277V
Lumens
600
Material
Aluminum & Steel
Width
7.25 in
Rated Life
50000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81300-SU
Zoro #
G614811891
UPC #
653703813004
Country of Origin
China

Dimensions

Width
7.25 in

Details

Fixture Voltage
120-277V
Lumens
600
Material
Aluminum & Steel
Rated Life
50000 hours
Item
Outdoor Fixture
Lens Material
Glass
Light Color
Black
Max. Fixture Wattage
9W
Color Temperature
30K/40K/50K
Wattage Equivalent
60W
Safety Rating
ETL Listed - Wet Location

Description

Upgrade your outdoor fixtures to Sunlites LED Coach Lights. This dimmable fixture uses only 9-watts of electricity while producing as much light as a 60-watt light bulb. When installing these fixtures, you can choose the color temperature between 3000K Warm White, 4000K Cool White or 5000K Daylight depending on your preferences. The lighting output can be changed when connected to an LED-compatible dimmer switch, allowing you to adapt the lighting to suit the mood. This fixture has a dimmable 600 lumen output. The integrated extended life LED technology offers 50,000 hours of maintenance-free service. ETL Listed for wet location installation. Ideal for Porches, Garage, Entryways and more. Mounting hardware and installation instructions included. Fixture Dimension: 13.75in. H x 7.25in. W x 9.5in. D.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.