Shop SUNLITE
See all product information
Create Account
LED Black Cube Up And Down Outdoor Light Fixture, 18W 1300 Lmn Color Selectable 30K/40K/50K
- Mfr # 81292-SU
- Zoro # G814811899
product price:Â
$
67.29
/ea
Key Features
Fixture Voltage
120V
Lumens
1300
Material
Aluminum & Steel
Max. Fixture Wattage
18W
Light Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81292-SU
- Zoro #
- G814811899
- UPC #
- 653703812922
- Country of Origin
- China
Dimensions
- Width
- 3.5 in
Details
- Fixture Voltage
- 120V
- Lumens
- 1300
- Material
- Aluminum & Steel
- Max. Fixture Wattage
- 18W
- Item
- Outdoor Fixture
- Light Color
- Black
- Rated Life
- 50,000 hr
- Color Temperature
- 3000 K, 4000 K, 5000 K
Description
This Sunlite LED Cube Up And Down Outdoor fixture is as attractive as it is functional. It shines both up and down. Matte black finish and modern design ideal for use on porches, walls, next to doors and garages, on gate posts, or any outdoor space. With built-in 50,000-hour life LEDs this fixture is designed for years of efficient and maintenance free service. This non-dimmable fixture puts out a bright 1300 lumen and allows you to choose the color temperature at the time of installation. Selectable 30K/40K/50K color. ETL Listed for wet location installation. Hardware and instructions for mounting on any standard junction box included. Fixture measures 3.5 inches W x 4.00 inches H x 4.25 inches D.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.