LED BR30 10.5W 65W Equiv 800 Lumen E26 Base UL 2700K Dimmable Recessed Flood Light Bulbs, 6PK

  • Mfr # 41175-NS

  • Zoro # G912220951


product price:  $31.89
/pk 6, $5.32/ea

Key Features

Watts
10.5W
Dimmable
Dimmable
Lumens
800 lm
Light Color
Warm White
Wattage Equivalency
65W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41175-NS
Zoro #
G912220951
UPC #
653703411750
Country of Origin
China

Dimensions

Height
3.74 in
Bulb Dia.
3.74 in

Details

Item
LED Bulb
Watts
10.5W
Color Temperature
3000K
Dimmable
Dimmable
Lumens
800 lm
Light Color
Warm White
Wattage Equivalency
65W
Color
White

Description

Sunlite BR30 dimmable LED Reflector bulbs are designed to give you up to 25,000 hours of reliable service. That means fewer replacements for difficult to reach bulbs. These lamps provide the same output as a 65-watt bulb while only using 10.5 watts of energy. With 3 hours of daily use the annual operating cost is only $1.26 per bulb. Based on $.11/kWh And LED technology means they are cooler to the touch when lit and instant-on at full brightness with no warmup time. The medium E26 base means they will fit in standard recessed lighting and many other fixtures. UL Listed for damp location installation. Ideal for both residential and commercial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.