
LED BR40 13W 85W= 120V E26 Base Dimmable Energy Star Title-20 5000K Reflector Light Bulb, 6PK
Mfr # 41908-NS
Zoro # G912220968
product price: $47.49
/pk 6, $7.92/eaKey Features
Watts
12W
Dimmable
Dimmable
Wattage Equivalency
85W
Light Color
Super White
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41908-NS
Zoro #
G912220968
UPC #
653703419084
Country of Origin
China
Details
Item
LED Bulb
Watts
12W
Color Temperature
5000K
Dimmable
Dimmable
Lumens
1150 lm
Wattage Equivalency
85W
Light Color
Super White
Color
White
Description
Upgrade your incandescent and halogen BR40 bulbs with energy efficient LED bulbs from Sunlite. These medium base E26 bulbs are direct replacements for your track lighting, accent lighting, pendant fixtures and more. They remain cooler to the touch than other bulbs making them safe for enclosed fixtures. They give off as much light as a 75-watt bulb while only using 13 watts of power. Estimated yearly energy cost is a low $1.57 Based on 3 hours/day use at $0.11/kWh. At 5000K these super white bulbs create a natural-looking white light in bedrooms, living spaces or anywhere you want to set an inviting environment. High color rendering of 90 CRI for truer color appearance under this light. Bright 1150 lumen output and 25,000 hour life span for years of maintenance-free use. ETL Listed for damp location installation. Dimensions: 5.39-in Height x 2.76-in Diameter. Title-20 Compliant.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.