LED BR40 14W85W Equiv 1060 Lumens E26 Base Dimmable Flood Recessed Light Bulbs, 6500K, 6PK

  • Mfr # 41191-NS

  • Zoro # G712220939


product price:  $42.69
/pk 6, $7.11/ea

Key Features

Watts
13W
Color Temperature
6500K
Dimmable
Dimmable
Lumens
1100 lm
Wattage Equivalency
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41191-NS
Zoro #
G712220939
UPC #
653703411910
Country of Origin
China

Dimensions

Height
2.83 in
Bulb Dia.
2.83 in

Details

Item
LED Bulb
Watts
13W
Color Temperature
6500K
Dimmable
Dimmable
Lumens
1100 lm
Wattage Equivalency
75W
Light Color
Daylight
Color
White

Description

Sunlite BR40 dimmable LED Reflector bulbs are designed to give you up to 25, 000 hours of reliable service. That means fewer replacements for difficult to reach bulbs. These Energy Star Certified lamps provide the same output as an 85 watt bulb while only using 14 watts of energy. With 3 hours of daily use the annual operating cost is only $1. 69 per bulb. Based on $. 11/kWh And LED technology means they are cooler to the touch when lit and instant-on at full brightness with no warm up time. The medium E26 base means they will fit in standard recessed lighting and many other fixtures. UL Listed for damp location installation. Ideal for both residential and commercial installations

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.