
LED Bronze Outdoor Slim Profile Cutoff Wallpack Light, Power & Color Selectable 30/40/50K
Mfr # 49169-SU
Zoro # G514811885
product price: $98.89
/ea
Free Shipping & Returns
Key Features
Voltage
120-347V
Width
6.5 in
Lens Material
Polycarbonate
Lumens
2730/3640/4550
Glass Color
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49169-SU
Zoro #
G514811885
UPC #
653703491691
Country of Origin
China
Dimensions
Width
6.5 in
Details
Item
Outdoor Fixture
Voltage
120-347V
Lens Material
Polycarbonate
Lumens
2730/3640/4550
Glass Color
Dark Bronze
Color Temperature
30K/40K/50K
Fixture Wattage
21/28/35W
Housing Material
Aluminum
Fixture Rated Life
50000 hours
Safety Rating
UL Listed - Wet Location
Description
Upgrade your outdoor lighting with the Sunlite LED Outdoor Slim Profile Cutoff Wallpack. Hinged base allows you to adjust the light up to 90 degrees so you can direct the light where it's needed. These fixtures allow you to choose the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Daylight depending on your preference using a switch on the back. A second switch allows you to select between wattage for different lumen outputs. Choose 12 watts, 28 watts, or 35 watts and can provide up to 4550 high output lumens depending on the watts you choose. These commercial grade fixtures feature a weather-resistant aluminum body finished in bronze. Ideal for security and general-purpose lighting along the perimeter of buildings, entryways, or anywhere extra lighting is needed. It is protected from low pressure water jets from any direction, condensation, and water spray, thanks to its IP 65 rating. UL Listed for safety and quality. DLC listed for design and efficiency. Great for commercial or residential applications on 120277-volt service. Dimension: 8.08in. H x 6.49in. W x 3.85in. D.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.