LED Brushed Nickel 120V CRI 90 Dimmable 3000K, 4000K, 5000K Half Moon Sconce Light Fixture

  • Mfr # 49201-SU

  • Zoro # G214826004


product price: $53.99
/ea

Key Features

Width
11.8 in
Fixture Voltage
120V
Glass Color
Brushed Nickel
Fixture Wattage
12W
Housing Material
Aluminum & Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49201-SU
Zoro #
G214826004
UPC #
653703492018
Country of Origin
China

Dimensions

Width
11.8 in

Details

Fixture Voltage
120V
Item
Sconce
Glass Color
Brushed Nickel
Fixture Wattage
12W
Housing Material
Aluminum & Plastic
Lumens
840
Safety Rating
ETL - Damp Location
Color Temperature
30K/40K/50K
Average Rated Hours
50000 hours
Wattage Equivalent
60W
Lens Material
Acrylic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.