
LED Clear Seedy Glass 480 Lumens 30K/40K/50K, 90 CRI Coach Light Wall Sconce Light Fixture
Mfr # 81330-SU
Zoro # G314826027
product price:Â $79.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Fixture Voltage
120V
Glass Color
Black
Housing Material
Aluminum + Iron
Lumens
480
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81330-SU
Zoro #
G314826027
UPC #
653703813301
Country of Origin
China
Dimensions
Width
6 in
Details
Fixture Voltage
120V
Item
Sconce
Glass Color
Black
Housing Material
Aluminum + Iron
Lumens
480
Fixture Wattage
10W
Average Rated Hours
30000 hours
Color Temperature
30K/40K/50K
Safety Rating
ETL Listed - Wet Location
Description
Upgrade your exterior lighting to the modern Sunlites LED Coach Light Wall Sconce Fixture. Contemporary black aluminum frame holds a unique slim raindrop clear cylinder glass. Illuminates down lighting to make any exterior wall shine with hidden LEDs refract through the shimmering in the glass creating a brilliant decorative effect. Designed for residential or commercial installations. This non-dimmable fixture uses only 10-watts of electricity while producing a high rendering 90 CRI. When installing these fixtures, you can choose the color temperature between 3000K Warm White, 4000K Cool White or 5000K Daylight at the back of the fixture depending on your preferences. This fixture provides a high 480 lumen output. The integrated extended life LED technology offers 50,000 hours of maintenance-free service. ETL Listed for wet location installation. Ideal for Patios, Garage, Entryway and more. Fixture Dimension: 14in. H x 6in. W x 7.2in. D.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.