
LED Dual Lght 90-Minute Battery Back-Up Adjustable 120-277V Ceiling/ Wall Mount Emergency Exit Sign
Mfr # 05279-SU
Zoro # G812221645
product price: $46.79
/eaKey Features
Width
6.03 in
Height
1.71 in
Lamp Watts
2.4W
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05279-SU
Zoro #
G812221645
UPC #
653703052793
Country of Origin
China
Dimensions
Width
6.03 in
Height
1.71 in
Details
Item
Emergency EXIT Light
Lamp Watts
2.4W
Sign Background Color
White
Description
The Sunlite LED Emergency Exit Sign is a slim, low-profile Exit Sign with standard bright Red LED letters. If you are looking for an exit sign lighting solution that does not take over your decor, this sign is perfect for you! This exit sign operates on 120-277 volts, which is great for large complexes to small retail shops. This sign meets NFPA and OSHA requirements and is damp located which is great for restaurants, bars, and office environments. With its universal mounting, it can easily be mounted to a ceiling or wall.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.