LED Edison Half Chrome Globe Light Bulb 6W, Dimmable Decorative Silver Bowl Filament, 6-Pack
- Mfr # 80497-SU
- Zoro # G808562950
product price:Â
$
104.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80497-SU
- Zoro #
- G808562950
- UPC #
- 653703804972
- Country of Origin
- China
Description
Upgrade your lighting with sunlite dimmable led bulbs. With a a19 standard shape and medium e26 base, they are an energy-efficient replacement for 40-watt incandescent while only using 6 watts of electricity. They are instant-on at full 540-lumen brightness. With an average life of 15000 hours, these long-life bulbs need to be replaced less often. The estimated annual energy cost is a low $0.72 based on 3 hr/day use at $0.11 per/kwh. These 2200 kelvin amber light bulbs provide a comforting warm glow that can be adjusted with a dimmer for perfect lighting. High color rendering index cri of 90 and a 220-degree beam angle. The half chrome design reflects the light back into its fixture, giving you the perfect amount of light with a glare-free resolution. Tested compatible dimmers: lutron dvelv-300p maelv-600 selv-300p
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.