Shop SUNLITE
See all product information
Create Account
UFO Pendant Fixture LED Light Bulb, 11W, 50W Equiv, 800 Lumens, E26, Pink Housing, 30K-Warm White
- Mfr # 80765-SU
- Zoro # G108669694
product price:Â
$
13.89
/ea
Key Features
Voltage
120V
Bulb Base Type
E26
Color Temperature
3000 K
Dimmable
No
Lumens
800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80765-SU
- Zoro #
- G108669694
- UPC #
- 653703807652
- Country of Origin
- China
- Item
- LED Bulb
- Voltage
- 120V
- Bulb Base Type
- E26
- Color Temperature
- 3000 K
- Dimmable
- No
- Lumens
- 800
- Light Color
- Pink
- Includes
- Lamp
- Color Rendering Index
- 80
- Bulb Type
- UFO Style
- Standards
- UL Listed - Damp Location
- Bulb Primary Application
- Residential - Commercial
- Wattage Equivalency
- 11
Dimensions
- Height
- 3.4"
Description
UFO Pendant Fixture LED Light Bulb, 11 Watt, 50W Equivalent, 800 Lumens, Medium E26 Base, Pink Housing, 30K-Warm White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.