LED Edison Light Bulb 6W, 27K, 600 Lumens, Medium Base, Dimmable Clear Glass, 6-Pack

  • Mfr # 80188-SU

  • Zoro # G608562952


product price:  $56.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80188-SU
Zoro #
G608562952
UPC #
653703801889
Country of Origin
China

Description

Upgrade to led with these standard a19 shape household light bulbs with a medium e26 base. These dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 6 watts they use less energy while providing as much light as a traditional 40 watts bulb at a 600-lumen output. Long life led technology means up to 15,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. Perfect for kitchen dining room living room bedrooms bathrooms closet hallway corridor balcony warehouse basement etc. Color rendering index cri of 80. They are ul listed for damp location installation and contain no mercury or other harmful chemicals. Tested compatible dimmers: leviton 6615-p ipe-04 lutron selv-300p

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.