Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Filament A19 60W Equivalent Colored Transparent Dimmable Light Bulb Green, 6PK

  • Mfr # 40941-SU

  • Zoro # G903961757


product price: $26.83
/pk 6, $4.47/ea

Key Features

Voltage
120
Watts
4.5
Length
2.35
Height
4
Width
2.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40941-SU
Zoro #
G903961757
UPC #
653703409412
Country of Origin
China

Dimensions

Length
2.35
Height
4
Width
2.35

Details

Voltage
120
Watts
4.5
Lumens
130
Bulb Finish
Green
Color
Green

Description

The Sunlite LED Colored A19 lamps deliver a beautiful vivid color. Consuming only 4.5 watts of energy, they offer significant energy savings. Ideal for parties and events. Comes with a medium base that fits in most fixtures. They are designed to fit in a variety of applications. With a lamp life of 15,000 hours, they can replace up to 12 colored incandescent bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.