Zoro Homepage

LED Filament A19 Standard 4.5 60W Equivalent Colored Transparent Dimmable Light Bulb, Green, 2PK

  • Mfr # 81083-SU

  • Zoro # G008669718


product price: $9.89
/pk 2, $4.95/ea

Key Features

Voltage
120V
Bulb Base Type
E26
Color Temperature
GREEN
Dimmable
Yes
Lumens
130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81083-SU
Zoro #
G008669718
UPC #
653703810836
Country of Origin
China

Dimensions

Height
4.5"

Details

Item
LED Bulbs
Voltage
120V
Bulb Base Type
E26
Color Temperature
GREEN
Dimmable
Yes
Lumens
130
Standards
UL Listed - Damp Location
Bulb Type
A19
Light Color
Green
Wattage Equivalency
4.5
Includes
Lamp
Bulb Primary Application
Residential - Commercial

Description

LED Filament A19 Standard 4.5 60 Watt Equivalent Colored Transparent Dimmable Light Bulb, 2 Count, Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.