
LED Filament T10 Tubular Light Bulb 6W 60W Equiv E26 Base 120V Dimmable Title20 2200K Amber, 5PK
Mfr # 41911-NS
Zoro # G212220903
product price: $34.95
/pk 5, $6.99/eaKey Features
Watts
6W
Color Temperature
2200K
Dimmable
Dimmable
Lumens
570 lm
Light Color
Amber Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41911-NS
Zoro #
G212220903
UPC #
653703419114
Country of Origin
China
Dimensions
Height
1.18 in
Bulb Dia.
1.18 in
Details
Item
LED Bulb
Watts
6W
Color Temperature
2200K
Dimmable
Dimmable
Lumens
570 lm
Light Color
Amber Light
Wattage Equivalency
60W
Color
Clear
Description
Save on energy costs for your house, business, restaurant, hotel and more, with Sunlites energy efficient antique style tubular LED light bulbs. By changing your incandescent or fluorescent tube lights for Sunlites LED filament lamps, not only will you save on energy costs, but you will also reduce the effects of aging and eliminate the chances of mercury exposure. These Edison bulbs operate at a modest 6 watts and produce a 2200K amber light while outputting a nice 570 lumen brightness. Title-20 Compliant. Dimensions 8.74-in Height x 1.18-in Diameter.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.