LED Filament T8 Tubular Light Bulb, 2W 25W=, E12, Dimmable, 85mm, 130 Lumens, 2700K, 6PK

  • Mfr # 80498-SU

  • Zoro # G711224211


product price:  $21.00
/pk 6, $3.50/ea

Key Features

Voltage
120V
Bulb Base Type
E12
Color Temperature
2700K
Dimmable
Yes
Lumens
130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80498-SU
Zoro #
G711224211
UPC #
653703804989
Country of Origin
China

Dimensions

Length
0.98 in
Width
0.98 in

Details

Item
LED Bulb
Voltage
120V
Bulb Base Type
E12
Color Temperature
2700K
Dimmable
Yes
Lumens
130
Rated Life
15000 hrs
Wattage Equivalency
25W

Description

Sunlite's LED filament clear Tubular lamp combines vintage elegance with the latest in LED technology. Save on energy costs for your house, business, restaurant, hotel and more with Sunlite's energy efficient antique style tubular LED light bulbs. By changing your incandescent or fluorescent tube lights for Sunlites LED classic filament lamps not only will you save on energy costs but you will also reduce the effects of aging and eliminate the chances of mercury exposure. These Edison bulbs operate at a modest 2 watts and produce a 2700K warm white light while outputting a nice 130 lumen brightness.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products