
LED Filament T8 Tubular Light Bulb, 5W 40W Equiv E26 Base Dimmable UL Listed 90 CRI 2700K, 10PK
Mfr # 41402-NS
Zoro # G312221039
product price:Â $64.95
/pk 10, $6.50/eaKey Features
Watts
5W
Color Temperature
2700K
Dimmable
Dimmable
Lumens
450 lm
Light Color
Soft White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41402-NS
Zoro #
G312221039
UPC #
653703414027
Country of Origin
China
Details
Item
LED Bulb
Watts
5W
Color Temperature
2700K
Dimmable
Dimmable
Lumens
450 lm
Light Color
Soft White
Wattage Equivalency
40W
Color
Clear
Description
Vintage design meets modern technology in these LED T8 bulbs. These Edison-style LED filaments give off a comforting bright glow at warm white light. These dimmable bulbs feature a medium base E26 for use in a variety of fixtures including decorative lamps, pendants, chandeliers, sconces and more. Output is 450 lumens. Equal to a 40 watt incandescent bulb, while only using 5 watts of electricity. Annual operating cost is a low $0.60 based on 3 hours/day use at $0. 11/kWh. Save on energy costs for your house, business, restaurant, hotel and more with Sunlite's energy efficient antique style tubular LED light bulbs. They contain no mercury or other harmful chemicals. These Edison bulbs operate at 5 watts and produce a 2700K soft white light. 90 CRI. These bulbs are UL Listed for damp location installation. Bulb measurements are 1.19 inches in diameter and 11.75 inches long.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.