This item is Discontinued.

Sunlite LED Floodlights Fixture, 5000K - Super W, Wattage: 150 LFX/FL/150W/BRZ/50K

LED Floodlights Fixture, 5000K - Super W, Wattage: 150 (Discontinued)

  • Mfr # LFX/FL/150W/BRZ/50K
  • Zoro # G3918767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFX/FL/150W/BRZ/50K
Zoro #
G3918767
UPC #
653703491745
Country of Origin
China

Dimensions

Width
9.45
Depth
13.78
Height
7.87

Details

Item
LED Floodlights Fixture,5000K - Super W
Voltage
120-277
Warranty
5 Years
Mounting
Pole
Lumens
18300
CRI
70
Finish
Bronze
Wattage
150
Color
Super White
Color Temperature
5000K
Location Rating
ETL Listed - Wet Location
Material
Metal
Average Rated Life (Hours)
50000
Dimmable
No
Beam Spread
100°-80°

Description

LED Floodlights Fixture,5000K - Super W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.