Zoro Homepage

LED G16 Globe Light Bulb, 7W 60W=, 500 Lumens, Dimmable, Medium E26 Base, 3PK

  • Mfr # 40289-SU

  • Zoro # G511224206


product price: $13.39
/pk 3, $4.46/ea

Key Features

Voltage
120V
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
Yes
Lumens
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40289-SU
Zoro #
G511224206
UPC #
653703402895
Country of Origin
China

Dimensions

Length
1.92 in
Width
1.92 in

Details

Item
LED Bulb
Voltage
120V
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
Yes
Lumens
500
Rated Life
25000 hrs
Wattage Equivalency
60W

Description

Upgrade your lighting with Sunlite Dimmable LED bulbs. With a G16 globe shape and medium E26 base they are an energy efficient replacement for 60 watt incandescent while only using 5 watts of electricity. They are instant-on at full 500 lumen brightness. With an average life of 25000 hours these long life bulbs need to be replaced less often. The estimated annual energy cost is a low $0.84 Based on 3 hr/day use at $0.11 per/kWh. These 2700 Kelvin warm white light bulbs provide a comforting warm glow that can be adjusted with a dimmer for perfect lighting. Color Rendering Index CRI of 80. They are cool to the touch even when lit making them perfect for vanity fixtures, decorative lamps, restaurants light and more. These bulbs are Energy Star rated and ETL Listed for dry location installation. Ideal for both residential and commercial use. Save time and money with Sunlite LED bulbs. Not for use in totally enclosed, recessed fixtures.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.