LED G16.5 6W 60W Equiv 120V Dimmable E12 Base 90 CRI Filament Style Globe Light Bulbs 3000K, 6PK

  • Mfr # 81145-SU

  • Zoro # G312220988


product price: $26.95
/pk 6, $4.49/ea

Key Features

Watts
6W
Color Temperature
3000K
Dimmable
Dimmable
Lumens
500 lm
Wattage Equivalency
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81145-SU
Zoro #
G312220988
UPC #
653703811451
Country of Origin
China

Details

Item
LED Bulb
Watts
6W
Color Temperature
3000K
Dimmable
Dimmable
Lumens
500 lm
Wattage Equivalency
60W
Light Color
Warm White
Color
Clear

Description

The Sunlite LED G16. 5 Edison Style globe Light bulbs are an energy efficient, long-life replacement for incandescent bulbs in decorative fixtures. These dimmable bulbs put out at much light as a 60 watts bulb while only using 6 watts of electricity. Long 15,000 hours life span means youll save money and replace difficult to reach bulbs less often. Warm white color temperature 3000K with 500 lumen output. Color rendering index CRI of 90. Candelabra Base E12 compatible with a variety of decorative applications such as chandeliers, wall sconces and ornamental lights. Annual operating costs of $0.72 a year based on 3 hours a day use at $0. 11/kWh. UL Listed for safety and quality. Title-20 Compliant.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.