
LED G16.5 Filament Style Globe Light Bulb, 2.5W 25W=, 250 lumens, Dimmable, E12, 5000K, 6PK
Mfr # 41617-SU
Zoro # G511224244
product price: $28.39
/pk 6, $4.73/eaKey Features
Voltage
120V
Dimmable
Yes
Lumens
250
Rated Life
15000 hrs
Light Color
Daylight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41617-SU
Zoro #
G511224244
UPC #
653703416175
Country of Origin
China
Dimensions
Width
1.97 in
Length
1.97 in
Details
Item
LED Bulb
Voltage
120V
Bulb Base Type
E12
Color Temperature
5000K
Dimmable
Yes
Lumens
250
Rated Life
15000 hrs
Light Color
Daylight
Wattage Equivalency
25W
Description
The Sunlite LED G16.5 globe bulbs are an energy efficient, long life replacement for incandescent bulbs in decorative fixtures. These dimmable bulbs put out at much light as a 25 watts bulb while only using 2.5 watts of electricity. Long 15,000 hours life span means you'll save money and replace difficult to reach bulbs less often. Super white color temperature 5000K with 250 lumen output. Color rendering index CRI of 85. Candelabra Base E12 compatible with a variety of decorative applications such as chandeliers, wall sconces and ornamental lights. Annual operating costs of $0.30 a year based on 3 hours a day use at $0.11/kWh. Installing these UL Listed bulbs may qualify you for state or local rebates. UL Listed for safety and quality. Bulb measures 3.35 inches in overall height and 1.97 inches in diameter.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.