LED G16.5 Globe Light Bulb, 5W 40W Equiv, 350 Lumens, Dimmable, Candelabra E12, Frosted, 3PK

  • Mfr # 40295-SU

  • Zoro # G708669728


product price:  $13.45
/pk 3, $4.48/ea

Key Features

Voltage
120V
Bulb Base Type
E12
Color Temperature
2700K
Dimmable
Yes
Lumens
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40295-SU
Zoro #
G708669728
UPC #
653703402956
Country of Origin
China

Dimensions

Length
1.94"
Height
3.2"
Width
1.94"

Details

Item
LED Bulbs
Voltage
120V
Bulb Base Type
E12
Color Temperature
2700K
Dimmable
Yes
Lumens
350
Wattage Equivalency
5
Standards
ETL Listed - Wet Location
Color Rendering Index
82
Light Color
Frosted
Bulb Primary Application
Residential - Commercial
Includes
Lamp
Green Environmental Attribute
Energy Star Compliant
Bulb Type
G16.5

Description

LED G16.5 Globe Light Bulb, 5W 40W Equivalent, 350 Lumens, Dimmable, Candelabra E12 Base, Short Bulbs, Vanity Bulbs, Energy Star Listed, Frosted, 3 Count

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.