
LED G25 6W 60W Equiv E26 Base 520 Lumen Dimmable Frost Energy Star Globe Light Bulbs, 5000K, 6PK
Mfr # 41821-NS
Zoro # G912220883
product price:Â $22.15
/pk 6, $3.69/eaKey Features
Watts
6W
Color Temperature
5000K
Dimmable
Dimmable
Lumens
500 lm
Light Color
Super White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41821-NS
Zoro #
G912220883
UPC #
653703418216
Country of Origin
China
Details
Item
LED Bulb
Watts
6W
Color Temperature
5000K
Dimmable
Dimmable
Lumens
500 lm
Light Color
Super White
Wattage Equivalency
60W
Color
Frosted
Description
Upgrade your lighting with Sunlite Dimmable LED bulbs. With a G25 globe shape and medium E26 base they are an energy efficient replacement for 60 watt incandescent while only using 6 watts of electricity. They are instant-on at full 520 lumen brightness. With an average life of 25000 hours these long life bulbs need to be replaced less often. The estimated annual energy cost is a low $0.72 Based on 3 hr/day use at $0.11 per/kWh. These 5000 Kelvin Daylight light bulbs provide a comforting white glow that can be adjusted with a dimmer for perfect lighting. High Color Rendering Index CRI of 90 and a 220-degree beam angle. They are cool to the touch even when lit making them perfect for vanity fixtures, decorative lamps, restaurants light and more. These bulbs are UL Listed for damp location installation. Ideal for both residential and commercial use. Energy Star rated & Title 20 Compliant.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.