LED G25 G80 Edison Globe Light Bulb, 6W 60W=, E26 Base, 530 Lumens, Dimmable, 2700K, 6PK

  • Mfr # 41602-NS

  • Zoro # G111224132


product price: $36.19
/pk 6, $6.03/ea

Key Features

Voltage
120V
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
Yes
Lumens
530
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41602-NS
Zoro #
G111224132
UPC #
653703416021
Country of Origin
China

Dimensions

Width
4.56 in
Length
4.56 in

Details

Item
LED Bulb
Voltage
120V
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
Yes
Lumens
530
Rated Life
15000 hrs
Wattage Equivalency
60W

Description

Upgrade your lighting with Sunlite Dimmable LED bulbs. With a G25 globe shape and medium E26 base they are an energy efficient replacement for 60 watt incandescent while only using 6 watts of electricity. They are instant-on at full 530 lumen brightness. With an average life of 15000 hours these long life bulbs need to be replaced less often. The estimated annual energy cost is a low $0.72 Based on 3 hr/day use at $0.11 per/kWh. These 2700 Kelvin warm white light bulbs provide a comforting warm glow that can be adjusted with a dimmer for perfect lighting. Color Rendering Index CRI of 85 and a 360-degree beam angle. The half chrome design reflects the light back into its fixture, giving you the perfect amount of light with a glare free resolution. Tested compatible dimmers: Lutron DVELV-300P MAELV-600 SELV-300P

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.