LED G40 8.5W 100W Equiv E26 800 Lumen 2700K Dimmable Glass Filament Edison Globe Light Bulb, 4PK

  • Mfr # 41698-NS

  • Zoro # G912220876


product price:  $37.99
/pk 4, $9.50/ea

Key Features

Watts
8.5W
Dimmable
Dimmable
Lumens
800 lm
Wattage Equivalency
100W
Light Color
Warm White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41698-NS
Zoro #
G912220876
UPC #
653703416984
Country of Origin
China

Dimensions

Height
4.72 in
Bulb Dia.
4.72 in

Details

Item
LED Bulb
Watts
8.5W
Color Temperature
2700K
Dimmable
Dimmable
Lumens
800 lm
Wattage Equivalency
100W
Light Color
Warm White
Color
Clear

Description

Upgrade your lighting with Sunlite Dimmable LED bulbs. With a G40 globe shape and medium E26 base they are an energy efficient replacement for 100 watt incandescent while only using 8.5 watts of electricity. They are instant-on at full 800 lumen brightness. With an average life of 15000 hours these long life bulbs need to be replaced less often. The estimated annual energy cost is a low $1.02 Based on 3 hr/day use at $0.11 per/kWh. These 2700 Kelvin warm white light bulbs provide a comforting white glow that can be adjusted with a dimmer for perfect lighting. High Color Rendering Index CRI of 90 and a 360-degree beam angle. They are cool to the touch even when lit making them perfect for vanity fixtures, decorative lamps, restaurants light and more. These bulbs are UL Listed for damp location installation. Ideal for both residential and commercial use. Title 20 approved.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products