LED G9 Light Bulb 4W 60W Equiv 500 Lumens Bi Pin Base Non-Dimmable UL 5000K, 6PK

  • Mfr # 41580-NS

  • Zoro # G612220923


product price:  $29.99
/pk 6, $5.00/ea

Key Features

Watts
4W
Color Temperature
5000K
Dimmable
Non-Dimmable
Light Color
Super White
Wattage Equivalency
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41580-NS
Zoro #
G612220923
UPC #
653703415802
Country of Origin
China

Details

Item
LED Bulb
Watts
4W
Color Temperature
5000K
Dimmable
Non-Dimmable
Lumens
500 lm
Light Color
Super White
Wattage Equivalency
60W
Color
Clear

Description

The Sunlites LED G9 Llight bulb is the perfect source of light for any compatible daily home lighting, chandeliers, ceiling fan, bedroom, kitchen, dining room, pendant lights, and other compatible fixtures. Producing a powerful beam of light at a fraction of energy cost of a traditional incandescent bulb while being safer than your typical fluorescent lamp. Sunlites G9 light bulb offers 15000 hours of lighting which is far greater when you compare it to any other lighting source. Fewer replacements mean lower maintenance and substantial savings. LED bulbs use 75% less energy than an incandescent bulb and lasts 25 times longer than a traditional bulb. Sunlite features high quality light bulbs and fixtures designed to meet the needs of your home, office or workplace. We are committed to providing our customers with outstanding service, expertise and high-quality products. Our LED G9 Light bulbs are a safety choice, they are UL Listed for Damp Location use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.