Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED G9 Light Bulb 4W (60W Equivalent) 500 Lumens Bi Pin Base Dimmable UL Listed 5000K, 6PK

  • Mfr # 80819-SU

  • Zoro # G703961759


product price: $34.75
/pk 6, $5.79/ea

Key Features

Voltage
120
Watts
4
Color Temperature
5000K
Height
2.36
Bulb Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80819-SU
Zoro #
G703961759
UPC #
653703808192
Country of Origin
China

Dimensions

Height
2.36
Width
0.57
Length
0.57

Details

Voltage
120
Watts
4
Color Temperature
5000K
Lumens
500
Bulb Finish
Clear
Wattage Equivalency
60
Color
Clear

Description

The Sunlite's LED G9 Llight bulb is the perfect source of light for any compatible daily home lighting, chandeliers, ceiling fan, bedroom, kitchen, dining room, pendant lights, and other compatible fixtures. Producing a powerful beam of light at a fraction of energy cost of a traditional incandescent bulb while being safer than your typical fluorescent lamp. Sunlite's G9 light bulb offers 15000 hours of lighting which is far greater when you compare it to any other lighting source. Fewer replacements mean lower maintenance and substantial savings. LED bulbs use 75% less energy than an incandescent bulb and lasts 25 times longer than a traditional bulb. Sunlite features high quality light bulbs and fixtures designed to meet the needs of your home, office or workplace. We are committed to providing our customers with outstanding service, expertise and high-quality products. Our LED G9 Light bulbs are a safety choice, they are UL Listed for Damp Location use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.