
LED Indoor Wall Sconce with Knob Style Glass Lens, 15W 60W=, 800 Lumens, 3000K Dimmable
Mfr # 81032-SU
Zoro # G014826037
product price:Â $47.65
/eaKey Features
Width
5.5 in
Fixture Voltage
120V
Glass Color
Black
Lumens
800
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81032-SU
Zoro #
G014826037
UPC #
653703810324
Country of Origin
China
Dimensions
Width
5.5 in
Details
Fixture Voltage
120V
Item
Sconce
Glass Color
Black
Lumens
800
Housing Material
Steel
Fixture Wattage
15W
Average Rated Hours
50000 hours
Color Temperature
3000K
Lens Material
Glass
Safety Rating
ETL - Damp Location
Description
Sunlites LED Wall Sconce provides a unique indoor lighting experience thanks to its unique design. These wall sconces provide a modern lighting update with clean lines and elegance to improve any indoor setting. It provides a long lifespan of 50,000 hours and are energy-efficient, using only 15W and gives a bright light of 3000K Warm White color instead of traditional lighting options that require 60W to provide the same coverage. Includes mounting hardware and instructions for simple installation on any standard junction box. The light output can be changed to change the ambiance from brilliant ambient lighting to warm and cozy accent lighting, when connected to a compatible LED dimmer. ETL Listed for damp location installation. Ideal for living rooms, bedrooms, bathrooms, hallways, and more. Fixture measures 12in. H x 5.5in. W x 4in. D.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.