Shop SUNLITE
See all product information
Create Account
LED Lght Fixture, 24W Total 100W, 1700 Lumens, 30K/40K/50K, 50,000 Hour Life Span, IP54 Rated, Blk
- Mfr # 88142-SU
- Zoro # G108746050
product price:Â
$
98.95
/ea
Key Features
Height
12.75"
Width
4.33"
Dimmable
No
Fixture Voltage
120V to 277V
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88142-SU
- Zoro #
- G108746050
- UPC #
- 653703881423
- Country of Origin
- China
Dimensions
- Height
- 12.75"
- Width
- 4.33"
- Length
- 6.875"
Details
- Dimmable
- No
- Fixture Voltage
- 120V to 277V
- Finish
- Black
- Item
- LED Fixture
- Glass Color
- Black
- Lamp Type
- Integrated LED
- Fixture Wattage
- 24W
- Lighting Technology
- LED
- Lighting Certification
- ETL Listed - Wet Location
- Lamp Included
- Yes
Description
LED Outdoor Up and Down Light Fixture, 24W Total 100W=, 1700 Lumens, Color Temperature Tunable 30K/40K/50K, 50,000 Hour Life Span, IP54 Rated, ETL Listed, Black Finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.