LED Linestra Lght Bulb, LN150 Replacment, 39-in, 16W 150W=, Dimmable, S14s Base, 1300 Lumens, 2700K

  • Mfr # 53155-SU

  • Zoro # G211224216


product price:  $22.75
/ea

Key Features

Voltage
120V
Bulb Base Type
S14s
Color Temperature
2700K
Dimmable
Yes
Rated Life
30000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53155-SU
Zoro #
G211224216
UPC #
653703531557
Country of Origin
China

Dimensions

Length
1.2 in
Width
39.4 in

Details

Item
LED
Voltage
120V
Bulb Base Type
S14s
Color Temperature
2700K
Dimmable
Yes
Lumens
1300
Rated Life
30000 hrs
Wattage Equivalency
150W

Description

Sunlite LED Linestra vanity lamps are direct replacements for LN150 bulbs at a fraction of the price. 80 built-in, long life LEDs provide as much light as a 150 watt Linestra bulb while only using 16 watts of electricity. That's energy savings of 90%. Attach to a compatible dimmer and adjust the light output to suit your needs. They remain cool to the touch and are shatter-resistant. Output is 1300 lumens with a warm white 2700K color temperature. These S14s base bulbs have a frosted white diffuser for optimal light distribution. Don't replace your vanity fixtures, upgrade them with energy efficient Sunlite LED Linestra bulbspatible Dimmers: Clipsal 32E450LMDelta 6031, LGCL-153PL, RTD01-10Z, S-600PLutron DVCL-153P, DVELV-300P, MAELV-600, SELV-300P

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products