LED Linestra Light Bulb, LN35 Relcmnt, 11.5-in, 5W 35W=, Dimmable, S14s Base, 420 Lumens, 27K

  • Mfr # 53149-SU

  • Zoro # G411224221


product price:  $17.89
/ea

Key Features

Voltage
120V
Bulb Base Type
S14s
Color Temperature
2700K
Dimmable
Yes
Lumens
420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53149-SU
Zoro #
G411224221
UPC #
653703531496
Country of Origin
China

Dimensions

Width
1.18 in
Length
11.6 in

Details

Item
LED
Voltage
120V
Bulb Base Type
S14s
Color Temperature
2700K
Dimmable
Yes
Lumens
420
Rated Life
30000 hrs
Wattage Equivalency
35W

Description

Sunlite LED Linestra vanity lamps are direct replacements for LN35 bulbs at a fraction of the price. 40 built-in, long life LEDs provide as much light as a 35 watt Linestra bulb while only using 5 watts of electricity. That's energy savings of 86%. Attach to a compatible dimmer and adjust the light output to suit your needs. They remain cool to the touch and are shatter-resistant. Output is 420 lumens with a warm white 2700K color temperature. These S14s base bulbs have a frosted white diffuser for optimal light distribution. Don't replace your vanity fixtures, upgrade them with energy efficient Sunlite LED Linestra bulbs.Compatible Dimmers: Clipsal 32E450LM Delta 6031, LGCL-153PL, RTD01-10Z, S-600P,Lutron DVCL-153P, DVELV-300P, MAELV-600, SELV-300P

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.