LED Mushroom Porcelain Socket Fixture Medium Base (E26) 700 Lumen ETL Listed 30K Warm White

  • Mfr # 88670-SU

  • Zoro # G403964890


product price: $30.79
/ea

Key Features

Lumens
700
Color Temperature
3000K
Width
7.1
Height
3.5
CRI
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88670-SU
Zoro #
G403964890
UPC #
653703886701
Country of Origin
China

Dimensions

Width
7.1
Height
3.5
Length
7.1
Overall Height
3.5
Overall Length
7.1
Depth
7.1
Overall Width
7.1

Details

Lumens
700
Color Temperature
3000K
CRI
80
Voltage
100-277
Housing Color
White
Housing Material
Metal & Acrylic
Watts
10
Rated Life
50000 hr
Finish
White

Description

Upgrade your existing porcelain socket with this decorative LED mushroom fixture from Sunlite. Installation is as simple as screwing in a light bulb with no tools required. Designed to cover your existing porcelain socket completely and has a built-in pull chain for convenience. Replaces medium base (E26) bulbs. 24 integrated LEDs use only 10 watts of energy while providing as much light as a 60 watt light bulb (700 Lumen). Low estimated annual energy costs of $1.20 (based on 3 hours/day at $0.11/kWh). With a 50,000 hour life span, these are an ideal no maintenance lighting solution for hard to reach bulbs. Use in closets, hallways, stairwells, garages, basements, attics, and more. ETL Listed for damp location installation. Fixture 7.5 inches in diameter and 5 inches high.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products