LED Outdoor Flood Light Fixture, 40W-80W Tunable 30K-50K CCT Dimmable Photocell Bronze
- Mfr # 85681-SU
- Zoro # G423942779
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Watts
45/50/60/80 W
Dimmable
Yes
Damp/Wet Rating
Wet
Lumens
6000/7500/9000/12000 Im
Voltage
120V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85681-SU
- Zoro #
- G423942779
- UPC #
- 653703856810
- Country of Origin
- China
Details
- Watts
- 45/50/60/80 W
- Dimmable
- Yes
- Damp/Wet Rating
- Wet
- Lumens
- 6000/7500/9000/12000 Im
- Voltage
- 120V to 277V
- Color Temperature
- 30K/40K/50K
- Color
- Black
- Item
- Led Road Light
- Material
- Die Cast Aluminum
Description
The Sunlite LED G3 Series Flood Light is a heavy-duty, versatile outdoor lighting solution designed for maximum flexibility and performance. This fixture features adjustable wattage settings (40W, 50W, 60W, and 80W) and selectable color temperatures (3000K, 4000K, or 5000K), allowing you to customize the brightness and light tone to suit any commercial or residential application. Delivering up to 11,200 lumens, it serves as a powerful replacement for traditional 250W metal halide fixtures while significantly reducing energy consumption. It comes equipped with an integrated dusk-to-dawn photocell for automated operation and supports 0-10V dimming for precision light control. Built with a rugged die-cast aluminum housing and UL Listed for wet locations, this floodlight is engineered to withstand the elements while providing over 50,000 hours of reliable, maintenance-free illumination.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.