Zoro Homepage

LED PAR20 Colored Recessed Light Bulb, 3W 50W=, Medium E26 Base, Floodlight, ETL, Green, 3PK

  • Mfr # 40250-NS

  • Zoro # G511224237


product price: $21.75
/pk 3, $7.25/ea

Key Features

Voltage
120V
Bulb Base Type
E26
Dimmable
No
Rated Life
15000 hrs
Width
3.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40250-NS
Zoro #
G511224237
UPC #
653703402505
Country of Origin
China

Dimensions

Width
3.48 in
Length
2.56 in

Details

Item
LED Bulb
Voltage
120V
Bulb Base Type
E26
Dimmable
No
Rated Life
15000 hrs
Light Color
Green

Description

Sunlite LED household lamps are extremely energy efficient and will help get your monthly energy costs down to their bare minimum. These lamps can last up to thirty times as long as incandescents thereby reducing the hassle of replacements. Sunlite LED lamps contain no mercury elements and do not release any hazardous gasses so, by using these lamps you get to do a little more to protect our environment and now you no longer need to worry about how to dispose of your bulb when a bulb breaks. Lamp recycling is now easy, not as with compact fluorescent lamps and its hazardous gasses. You wont lose out on light output or ambiance either; Sunlite LED bulbs deliver a high lumens-per-watt ratio and produce a bright, crisp light in a variety of colors. This Sunlite LED bulb features a medium base and can last up to 15,000 hours. It produces a vibrant green colored light. These LED PAR20 Colored Lamps will fit right into your living room or into the most cutting-edge, state of the art lighting design project.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.