
LED PAR30 Long Neck Recessed Light Bulb, 9W 75W EQ E26 Base Dimmable ETL Energy Star 5000K, 6PK
Mfr # 41599-NS
Zoro # G112220973
product price:Â $34.15
/pk 6, $5.69/eaKey Features
Watts
9W
Dimmable
Dimmable
Wattage Equivalency
75W
Light Color
Super White
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41599-NS
Zoro #
G112220973
UPC #
653703415994
Country of Origin
China
Details
Item
LED Bulb
Watts
9W
Color Temperature
5000K
Dimmable
Dimmable
Lumens
850 lm
Wattage Equivalency
75W
Light Color
Super White
Color
White
Description
From the moment you switch on our PAR30 led bulbs they will produce a flicker free dimmable light. These led bulbs are perfect for setting the ambience in your living room, kitchen or bedroom. Sunlites PAR30 Long neck bulbs has got you covered, with its instant targeted brightness our led bulbs will create a comfortable environment in every room of your home. Energy efficient & low maintenance. These PAR30 led bulbs offer you 25,000 hours of lighting which is far greater when you compare it to any other lighting source. Fewer replacements mean lower maintenance and substantial savings. LED bulbs use 75% less energy than an incandescent bulb and lasts 25 times longer than a traditional bulb. Sunlite features the highest quality bulbs and fixtures, designed to meet the needs of your home, office or workplace. We are committed to providing our customers with outstanding service, expertise and durable products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.