LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 850 Lumens, E26, Dimmable, 4000K Cool Wht, 6PK

  • Mfr # 40981-SU

  • Zoro # G108669731


product price:  $29.39
/pk 6, $4.90/ea

Key Features

Voltage
120V
Bulb Base Type
E26
Color Temperature
4000K
Dimmable
Yes
Lumens
800
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40981-SU
Zoro #
G108669731
UPC #
653703409818
Country of Origin
China

Dimensions

Height
8.2"

Details

Item
LED Bulbs
Voltage
120V
Bulb Base Type
E26
Color Temperature
4000K
Dimmable
Yes
Lumens
800
Bulb Primary Application
Residential - Commercial
Standards
UL Listed - Wet Location
Wattage Equivalency
10
Green Environmental Attribute
Energy Star Compliant
Bulb Type
PAR30S
Light Color
White
Color Rendering Index
84
Includes
Lamp

Description

LED PAR30 Short Neck Flood Light Bulb, 9 Watt, 75W Equivalent, 850 Lumens, Medium Screw E26 Base, Dimmable, ETL Listed, Energy Star, 4000K Cool White, 6 Count

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.