LED Power Color Selectable 10000 Lmn 30K-50K Dimmable ETL Black Acorn Pole-Top Light Fixture
- Mfr # 90740-SU
- Zoro # G523942785
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
30K/40K/50K
Watts
60/80/100 W
Standards
ETL Listed
Dimmable
Yes
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90740-SU
- Zoro #
- G523942785
- UPC #
- 653703907406
- Country of Origin
- China
Dimensions
- Length
- 7.52 in
- Width
- 9.2 in
- Height
- 14.3 in
Details
- Item
- Led Post Top Light
- Color Temperature
- 30K/40K/50K
- Watts
- 60/80/100 W
- Standards
- ETL Listed
- Dimmable
- Yes
- Housing Material
- Aluminum
- Bulb Shape
- Round
- Lumens
- 3000 - 10400 Im
- Voltage
- 120V to 277V
- Color
- Black
Description
LFX/PTL/MW/SCT Acorn Post top Light Fixture 25W/40W/60W/80W 30K/40K/50K 120-277V Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.