Zoro Homepage

LED R14 Mini Reflector Floodlight Light Bulb, 4W 25W=, 250 Lumens, E17 Base, Dimmable, 3000K, 6PK

  • Mfr # 41765-NS

  • Zoro # G611224199


product price: $24.59
/pk 6, $4.10/ea

Key Features

Voltage
120V
Bulb Base Type
E17
Color Temperature
3000K
Dimmable
Yes
Lumens
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41765-NS
Zoro #
G611224199
UPC #
653703417653
Country of Origin
China

Dimensions

Width
1.7 in
Length
1.7 in

Details

Item
LED Bulb
Voltage
120V
Bulb Base Type
E17
Color Temperature
3000K
Dimmable
Yes
Lumens
250
Rated Life
25000 hrs
Wattage Equivalency
25W

Description

Upgrade your incandescent light bulbs with energy-efficient led bulbs from Sunlite. They are instant on at full brightness with no buzzing or flickering. With a life span of up to 25,000 hours, you will replace difficult-to-reach bulbs less often. You will save maintenance costs and save energy at the same time. They feature an E17 intermediate base and have the ability to be dimmed. This Sunlite R14 led bulb is ETL Listed. Unlike incandescent bulbs, these bulbs contain no harmful chemicals and do not require special handling or disposal.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products