Shop SUNLITE

LED Refrigerator Light Bulb 5-1/2W, 30K, 450 Lumens, Medium Base, Dimmable, Frosted, 6-Pack

  • Mfr # 80175-SU

  • Zoro # G508562953


product price:  $29.69
/ea
Sold in multiples of 2 for $59.38

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80175-SU
Zoro #
G508562953
UPC #
653703801759
Country of Origin
China

Description

Upgrade to led with these standard a15 shape household light bulbs with a medium base e26. These dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 5.5 watts, they use 86% less energy while providing as much light as a traditional 40 watts bulb at a 450 lumens output. Long life led technology means up to 25,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are energy star certified, and ul listed for damp location installation and contain no mercury or other harmful chemicals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.