LED S14 Filament Style Strng Light Bulb, 2W 25W=, 200 Lumens, E26, Dimmable, Clr Glss, 2200K, 6PK

  • Mfr # 41655-SU

  • Zoro # G411224245


product price:  $18.95
/pk 6, $3.16/ea

Key Features

Voltage
120V
Bulb Base Type
E26
Dimmable
Yes
Lumens
200
Rated Life
15000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41655-SU
Zoro #
G411224245
UPC #
653703416557
Country of Origin
China

Dimensions

Length
1.75 in
Width
1.75 in

Details

Item
LED Bulb
Voltage
120V
Bulb Base Type
E26
Color Temperature
2200K
Dimmable
Yes
Lumens
200
Rated Life
15000 hrs
Wattage Equivalency
25W

Description

Upgrade to LED with these S14 filament string light bulbs with a medium base E26. These Dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 2 watts, they use 86% less energy while providing as much light as a traditional 25 watts bulb at a 200 lumens output. Long life LED technology means up to 15,000 hours of reliable service that is flicker free and instant on at full brightness, unlike compact fluorescent bulbs. These lamps are UL listed for damp location installation and contain no mercury or other harmful chemicals

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.