Zoro Homepage

LED S14 String Light Bulb, 2W 25W=, Medium E26 Base, Transparent, Dimmable, UL Listed, Red, 6PK

  • Mfr # 40977-SU

  • Zoro # G411224252


product price: $20.49
/pk 6, $3.41/ea

Key Features

Voltage
120V
Bulb Base Type
E26
Dimmable
Yes
Rated Life
15000 hrs
Width
1.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40977-SU
Zoro #
G411224252
UPC #
653703409771
Country of Origin
China

Dimensions

Width
1.69 in
Length
1.69 in

Details

Item
LED Bulb
Voltage
120V
Bulb Base Type
E26
Dimmable
Yes
Rated Life
15000 hrs
Light Color
Red

Description

The Sunlite LED Colored S14 glass lamps deliver a beautiful vivid color. Consuming only 2 watts of energy, they offer significant energy savings. Ideal for parties and events. Featuring a Medium base, they are designed to fit in a variety of applications. With a lamp life of 15,000 hours, they can replace up to 20 colored incandescent bulbs. These colored string light bulbs will add a great colorful and fun look when paired together or a beautiful themed look when all one color.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.