LED S19 6W 60W Equiv 600 Lumen E26 Base 90 CRI Dimmable 2700K Filament Edison Light Bulbs, 6PK

  • Mfr # 41919-NS

  • Zoro # G012221018


product price:  $31.95
/pk 6, $5.33/ea

Key Features

Watts
6W
Color Temperature
2700K
Dimmable
Dimmable
Lumens
600 lm
Wattage Equivalency
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41919-NS
Zoro #
G012221018
UPC #
653703419190
Country of Origin
China

Details

Item
LED Bulb
Watts
6W
Color Temperature
2700K
Dimmable
Dimmable
Lumens
600 lm
Wattage Equivalency
60W
Light Color
Soft White
Color
Clear

Description

These Filament Style S19 shape light bulbs with a medium screw base E26 are dimmable an energy-efficient, making them an excellent replacement for incandescent bulbs. At 6 watts, they use 86% less energy while providing as much light as a traditional 60 watts bulb at a bright 600-lumen output. Long-life LED technology means up to 15,000 hours of reliable service, flicker-free and instant-on at full brightness, unlike compact fluorescent bulbs. These bulbs are Energy Star Certified and may qualify you for state and local rebates. At 2700K these soft white bulbs provide a comforting glow in bedrooms, living spaces or anywhere you want to set relaxed mood. 90 CRI. Title-20 Compliant.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.