LED ST19 4.5W 40W Equiv 400 Lumens E26 Base Dimmable UL Filament Edison Light Bulbs, 2700K, 6PK

  • Mfr # 41084-NS

  • Zoro # G912220920


product price:  $17.49
/pk 6, $2.91/ea

Key Features

Watts
4.5 W
Color Temperature
2700K
Dimmable
Dimmable
Height
2.4 in
Wattage Equivalency
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41084-NS
Zoro #
G912220920
UPC #
653703410845
Country of Origin
China

Dimensions

Height
2.4 in
Bulb Dia.
2.4 in

Details

Item
LED Bulb
Watts
4.5 W
Color Temperature
2700K
Dimmable
Dimmable
Lumens
400 lm
Light Color
Warm White
Wattage Equivalency
40W
Color
Clear

Description

These Antique LED ST19 shape light bulbs with a medium screw base E26 are dimmable an energy-efficient, making them an excellent replacement for incandescent bulbs. At 4.5 watts, they use 86% less energy while providing as much light as a traditional 40 watts bulb at a bright 400-lumen output. Long-life LED technology means up to 15,000 hours of reliable service, flicker-free and instant-on at full brightness, unlike compact fluorescent bulbs. These bulbs are UL listed for damp location installation and contain no mercury or other harmful chemicals.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.