Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Steel Exit Sign 90-Min Battery Power Back-Up 120-277V Ceiling Wall Mount NYC Compliant

  • Mfr # 05276-SU

  • Zoro # G114811889


product price: $49.99
/ea

Key Features

Width
14.5 in
Sign Background Color
White
Sign Material
Steel and PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05276-SU
Zoro #
G114811889
UPC #
653703052762
Country of Origin
China

Dimensions

Width
14.5 in

Details

Item
Wall Mount
Sign Background Color
White
Sign Material
Steel and PVC

Description

The Sunlite LED Emergency Exit Sign is a slim, low-profile Exit Sign with standard bright Red LED letters. If you are looking for an exit sign lighting solution that does not take over your decor, this sign is perfect for you! This exit sign operates on either 120 or 277 volts, which is great for large complexes to small retail shops. This sign meets New York City Building Authority requirements and is damp located which is great for restaurants, bars, and office environments. With its universal mounting, it can easily be mounted to a ceiling or wall.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.