Shop SUNLITE
Create Account
LED Wall Sconce w/ Rain Glass Panel, 13-3/4in Tall 5in Wide, 9W, Black Finish, Warm White
Mfr # 81169-SU
Zoro # G008824124
product price:Â
$
87.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81169-SU
- Zoro #
- G008824124
- UPC #
- 653703811697
- Country of Origin
- China
Description
With built in led lights this sunlite wall sconce is designed to provide years of maintenance- free use in residential or commercial locations. the elegant metal body with matte black finish holds a unique raindrop glass panel. the hidden leds refract through the drops in the panel creating a brilliant and peaceful glow. designed for indoor or outdoor installation. This stylish and practical fixture is ideal for illuminating foyers, entrance ways, common areas, and balconies. The ada compliant design allows for installation in commercial and public spaces requiring handicapped accessibility. Etl listed for wet location installation. Mounting hardware and installation instructions included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov